The Day Savers – A National Tradesmen Day Contest
Main product image of Female Wire Disconnect, Red, Nylon, 22-18 AWG, 1/4" Tab (Pack of 100), 18RA-2577C
Magnifying glass
Hover image to zoom

Female Wire Disconnect, Red, Nylon, 22-18 AWG, 1/4" Tab (Pack of 100), 18RA-2577C

Brand:
Sta-Kon
SKU:
18RA-2577C
Rating:
(0)
Q&A:
(0)
Female Wire Disconnect, Red, Nylon, 22-18 AWG, 1/4" Tab (Pack of 100), 18RA-2577C
Magnifying glass
Hover image to zoom
$99.95 each
In Stock
In Stock
Get 1 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red

Description

Vinyl Fully Insulated Female Disconnect, Length 1.01 Inches, Width .38 Inches, Maximum Insulation .165, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Brass, Tin Plated

Specs

Color:

Red

AWG:

22-18

Features:

Insulated

Product Type:

Female Disconnect

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy