Apply to be a TradeMaster!
Main product image of D Shaped Ring Terminal, Vinyl Insulated, 22-16 AWG, Crimp 1.24" Long, Red (Pack of 100), 18RA-38
Magnifying glass
Hover image to zoom

D Shaped Ring Terminal, Vinyl Insulated, 22-16 AWG, Crimp 1.24" Long, Red (Pack of 100), 18RA-38

Brand:
Sta-Kon
SKU:
18RA-38
Rating:
(0)
Q&A:
(0)
D Shaped Ring Terminal, Vinyl Insulated, 22-16 AWG, Crimp 1.24" Long, Red (Pack of 100), 18RA-38
Magnifying glass
Hover image to zoom
$90.49 each
In Stock
In Stock
Get 2 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
Vinyl-Insulated Ring Terminal, Length 1.24 Inches, Width .25 Inches, Maximum Insulation .150, Bolt Hole 3/8 Inch, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated

Specs

–
Color:

Red

Features:

Insulated

Bolt Hole Size:

3/8"

AWG:

22-18

Product Type:

Ring Terminal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy