Apply to be a TradeMaster!
Main product image of Vinyl Insulated Fork Terminal, 22-16 AWG, Bolt #6 (Copper)
Magnifying glass
Hover image to zoom

Vinyl Insulated Fork Terminal, 22-16 AWG, Bolt #6 (Copper)

Brand:
Sta-Kon
SKU:
18RA-6F
Rating:
(1)
Q&A:
(0)
Vinyl Insulated Fork Terminal, 22-16 AWG, Bolt #6 (Copper)
Magnifying glass
Hover image to zoom
$1.02 each
In Stock
In Stock
Get 68 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Copper
Product Highlight: Finish
Tin

Description

–
Note: Image may not reflect actual product

Vinyl Insulated Fork Terminal, 22-16 AWG, Bolt #6 (Copper)

Specifications
  • Product: Vinyl Insulated Fork Terminal
  • Length: .94"
  • Width: .25"
  • Maximum Insulation: .150
  • Bolt Hole #6
  • Wire Range: #22-#16 AWG
  • Color: Red
  • Material: Tin Plated Copper

Specs

–
Product Type:

Fork (Terminal)

Features:

Insulated

AWG:

22-16

Color:

Red

Material:

Copper

Finish:

Tin

Bolt Hole Size:

#6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit

I had to rewire a control box on a milling machine. I needed to cut off the existing terminals to feed wires thru conduit. The new fork terminals fit perfectly under the screws on all the controllers and blocks. Supply house shipped them very fast.
D S
Louisville, OH
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy