Apply to be a TradeMaster!
Main product image of Vinyl Insulated Female Disconnect, 22-18 AWG, Tab Size .187x.032 (Copper)
Magnifying glass
Hover image to zoom

Vinyl Insulated Female Disconnect, 22-18 AWG, Tab Size .187x.032 (Copper)

Brand:
Sta-Kon
SKU:
18RAD-183
Rating:
(0)
Q&A:
(0)
Vinyl Insulated Female Disconnect, 22-18 AWG, Tab Size .187x.032 (Copper)
Magnifying glass
Hover image to zoom
$1.58 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Material
Copper
Product Highlight: Finish
Tin

Description

–
Note: Image may not reflect actual product

Vinyl Insulated Female Disconnect, 22-18 AWG, Tab Size .187x.032 (Copper)

Specifications
  • Vinyl Insulated Female Disconnect
  • Length: .85"
  • Width: .23"
  • Maximum Insulation: .150
  • Tab Size .187x.032
  • Wire Range: #22-#18 AWG
  • Color: Red
  • Material: Tin Plated Copper

Specs

–
Product Type:

Female Disconnect

Features:

Insulated

AWG:

22-18

Color:

Red

Material:

Copper

Finish:

Tin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy