Apply to be a TradeMaster!
Main product image of Expanded Vinyl-Insulated Butt Splice (16-14 AWG)
Magnifying glass
Hover image to zoom

Expanded Vinyl-Insulated Butt Splice (16-14 AWG)

Brand:
Sta-Kon
SKU:
2RB14X
Rating:
(0)
Q&A:
(0)
Expanded Vinyl-Insulated Butt Splice (16-14 AWG)
Magnifying glass
Hover image to zoom
$0.86 each
In Stock
In Stock
Get 200 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
Expanded Vinyl-Insulated Butt Splice (16-14 AWG)

  • Expanded Vinyl-Insulated Butt Splice
  • Length 1.13 Inches
  • Width .26 Inches
  • Maximum Insulation Diameter .200
  • Wire Range 16-14 AWG
  • Color Blue
  • Copper
  • Tin Plated
  • Wires are butted together and crimped at each end of the splice

Specs

–
Product Type:

Butt Splice

Features:

Insulated

AWG:

16-14

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy