Apply to be a TradeMaster!
Main product image of Expanded Vinyl-Insulated Butt Splice (12-10 AWG)
Magnifying glass
Hover image to zoom

Expanded Vinyl-Insulated Butt Splice (12-10 AWG)

Brand:
Sta-Kon
SKU:
2RC10X
Rating:
(0)
Q&A:
(0)
Expanded Vinyl-Insulated Butt Splice (12-10 AWG)
Magnifying glass
Hover image to zoom
$1.49 each
In Stock
In Stock
Get 184 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper

Description

–
Expanded Vinyl-Insulated Butt Splice (12-10 AWG)

  • Expanded Vinyl-Insulated Butt Splice
  • Length 1.31 Inches
  • Width .31 Inches
  • Maximum Insulation Diameter .250
  • Wire Range 12-10 AWG
  • Color Yellow
  • Copper
  • Tin Plated
  • Wires are butted together and crimped at each end of the splice

Specs

–
Product Type:

Butt Splice

Features:

Insulated

AWG:

12-10

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy