Apply to be a TradeMaster!
Main product image of Rectangle Ring Terminal, Non-Insulated, 2/0 AWG, Compression Connection 4.2" Long, Black, 54862BE
Magnifying glass
Hover image to zoom

Rectangle Ring Terminal, Non-Insulated, 2/0 AWG, Compression Connection 4.2" Long, Black, 54862BE

Brand:
Sta-Kon
SKU:
54862BE
Rating:
(0)
Q&A:
(0)
Rectangle Ring Terminal, Non-Insulated, 2/0 AWG, Compression Connection 4.2" Long, Black, 54862BE
Magnifying glass
Hover image to zoom
$45.97 each
In Stock
In Stock
Get 53 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 1/2" Bolt Size, 1-3/4" Hole Spacing, Tin Plated, Black

Specs

–
Features:

Non-Insulated

Product Type:

Ring Terminal

Bolt Hole Size:

1/2"

AWG:

2/0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy