Apply to be a TradeMaster!
Main product image of #6 Stud Non-Insulated Copper Fork Terminal, 22-16 AWG
Magnifying glass
Hover image to zoom

#6 Stud Non-Insulated Copper Fork Terminal, 22-16 AWG

Brand:
Sta-Kon
SKU:
A18-6F
Rating:
(0)
Q&A:
(0)
#6 Stud Non-Insulated Copper Fork Terminal, 22-16 AWG
Magnifying glass
Hover image to zoom
$0.48 each
In Stock
In Stock
Get 17 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Color
Metallic Silver

Specs

–
Product Type:

Fork (Terminal)

Features:

Non-Insulated

AWG:

22-16

Material:

Copper

Color:

Metallic Silver

Bolt Hole Size:

#6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy