Apply to be a TradeMaster!
Main product image of 0.64" x 0.23" Non-Insulated Copper Female Disconnect, 0.187 x 0.20 Tab, 22-18 AWG
Magnifying glass
Hover image to zoom

0.64" x 0.23" Non-Insulated Copper Female Disconnect, 0.187 x 0.20 Tab, 22-18 AWG

Brand:
Sta-Kon
SKU:
AD18-182
Rating:
(1)
Q&A:
(0)
0.64" x 0.23" Non-Insulated Copper Female Disconnect, 0.187 x 0.20 Tab, 22-18 AWG
Magnifying glass
Hover image to zoom
$2.34 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Color
Metallic Silver

Specs

–
Product Type:

Female Disconnect

Features:

Non-Insulated

AWG:

22-18

Material:

Copper

Color:

Metallic Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The product is what I wanted.

I have used some of the product and they worked good.
Cheese
Fort Worth, Texas 76105
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy