Apply to be a TradeMaster!
Main product image of 5/16" Bolt Hole Non-Insulated Copper Ring Terminal, 18-14 AWG
Magnifying glass
Hover image to zoom

5/16" Bolt Hole Non-Insulated Copper Ring Terminal, 18-14 AWG

Brand:
Sta-Kon
SKU:
B14-516
Rating:
(0)
Q&A:
(0)
5/16" Bolt Hole Non-Insulated Copper Ring Terminal, 18-14 AWG
Magnifying glass
Hover image to zoom
We no longer carry B14-516
Unavailable since December 13, 2023

Product Highlights

–
Product Highlight: Material
Copper
Product Highlight: Color
Metallic Silver

Specs

–
Product Type:

Ring (Terminal)

Features:

Non-Insulated

AWG:

18-14

Bolt Hole Size:

5/16"

Material:

Copper

Color:

Metallic Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm