Apply to be a TradeMaster!
Main product image of Round Ring Terminal, Non-Insulated, 8 AWG, Crimp 1.49" Long, 0.82" Wide, Red (Pack of 25), D8-12
Magnifying glass
Hover image to zoom

Round Ring Terminal, Non-Insulated, 8 AWG, Crimp 1.49" Long, 0.82" Wide, Red (Pack of 25), D8-12

Brand:
Sta-Kon
SKU:
D8-12
Rating:
(0)
Q&A:
(0)
Round Ring Terminal, Non-Insulated, 8 AWG, Crimp 1.49" Long, 0.82" Wide, Red (Pack of 25), D8-12
Magnifying glass
Hover image to zoom
$131.69 each
In Stock
In Stock
Get 2 Tue, Nov 3 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #8 AWG, Copper, Tin Plated

Specs

–
Bolt Hole Size:

1/2"

Product Type:

Ring Terminal

Features:

Non-Insulated

AWG:

#8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy