Apply to be a TradeMaster!
Main product image of Round Ring Terminal, Non-Insulated, 6 AWG, Crimp 1.49" Long, 0.82" Wide, Blue (Pack of 20), E6-12
Magnifying glass
Hover image to zoom

Round Ring Terminal, Non-Insulated, 6 AWG, Crimp 1.49" Long, 0.82" Wide, Blue (Pack of 20), E6-12

Brand:
Sta-Kon
SKU:
E6-12
Rating:
(0)
Q&A:
(0)
Round Ring Terminal, Non-Insulated, 6 AWG, Crimp 1.49" Long, 0.82" Wide, Blue (Pack of 20), E6-12
Magnifying glass
Hover image to zoom
$106.56 each
In Stock
In Stock
Get 5 Fri, Oct 23 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Non-Insulated Large Brazed Seam Ring Terminal, Length 1.49 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #6 AWG, Copper, Tin Plated, 20 Pack

Specs

–
Product Type:

Ring Terminal

Bolt Hole Size:

1/2"

AWG:

#6

Features:

Non-Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy