Shop Limited Time Deals
Main product image of #8 Bolt Hole Nylon Insulated Locking Copper Fork Terminal, 22-16 AWG (Red)
Magnifying glass
Hover image to zoom

#8 Bolt Hole Nylon Insulated Locking Copper Fork Terminal, 22-16 AWG (Red)

Brand:
Sta-Kon
SKU:
RA18-8FL
Rating:
(0)
Q&A:
(0)
#8 Bolt Hole Nylon Insulated Locking Copper Fork Terminal, 22-16 AWG (Red)
Magnifying glass
Hover image to zoom
RA18-8FL has been discontinued
Discontinued May 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Copper
Product Highlight: Color
Red
Product Highlight: Finish
Tin

Specs

Product Type:

Fork (Terminal)

Features:

Insulated

AWG:

22-16

Bolt Hole Size:

#8

Material:

Copper

Color:

Red

Finish:

Tin

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm