Apply to be a TradeMaster!
Main product image of Female Wire Disconnect, Red, Nylon, 22-18 AWG 3/16" Tab (Pack of 100), RAD18-183
Magnifying glass
Hover image to zoom

Female Wire Disconnect, Red, Nylon, 22-18 AWG 3/16" Tab (Pack of 100), RAD18-183

Brand:
Sta-Kon
SKU:
RAD18-183
Rating:
(0)
Q&A:
(0)
Female Wire Disconnect, Red, Nylon, 22-18 AWG 3/16" Tab (Pack of 100), RAD18-183
Magnifying glass
Hover image to zoom
$131.37 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .136, Tab Size .187x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated

Specs

–
AWG:

22-18

Product Type:

Female Disconnect

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy