Apply to be a TradeMaster!
Main product image of Female Wire Disconnect, Blue, Nylon, 16-14 AWG, 0.11" Tab (Pack of 100), RB14-111F
Magnifying glass
Hover image to zoom

Female Wire Disconnect, Blue, Nylon, 16-14 AWG, 0.11" Tab (Pack of 100), RB14-111F

Brand:
Sta-Kon
SKU:
RB14-111F
Rating:
(0)
Q&A:
(0)
Female Wire Disconnect, Blue, Nylon, 16-14 AWG, 0.11" Tab (Pack of 100), RB14-111F
Magnifying glass
Hover image to zoom
$150.42 each
In Stock
In Stock
Get 1 Wed, Nov 4 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110x.020, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack

Specs

–
AWG:

16-14

Features:

Insulated

Product Type:

Female Disconnect

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy