Apply to be a TradeMaster!
Main product image of D Ring Terminal, Nylon Insulated, 18 - 14 AWG, Crimp 1.08" Long, 0.47" Wide, Blue (Pack of 100), RB14-14
Magnifying glass
Hover image to zoom

D Ring Terminal, Nylon Insulated, 18 - 14 AWG, Crimp 1.08" Long, 0.47" Wide, Blue (Pack of 100), RB14-14

Brand:
Sta-Kon
SKU:
RB14-14
Rating:
(0)
Q&A:
(0)
D Ring Terminal, Nylon Insulated, 18 - 14 AWG, Crimp 1.08" Long, 0.47" Wide, Blue (Pack of 100), RB14-14
Magnifying glass
Hover image to zoom
$153.44 each
In Stock
In Stock
Get 10 Wed, Nov 4 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Nylon Insulated Ring Terminal, Length 1.08 Inches, Width .47 Inches, Maximum Insulation .162, Bolt Hole 1/4 Inch, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated

Specs

–
AWG:

18-14

Features:

Insulated

Product Type:

Ring Terminal

Bolt Hole Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy