Apply to be a TradeMaster!
Main product image of Locking Fork Terminal, Blue, Nylon, Partially Insulated, #8 Stud, Crimp 600V (Pack of 100), RB14-8FL
Magnifying glass
Hover image to zoom

Locking Fork Terminal, Blue, Nylon, Partially Insulated, #8 Stud, Crimp 600V (Pack of 100), RB14-8FL

Brand:
Sta-Kon
SKU:
RB14-8FL
Rating:
(0)
Q&A:
(0)
Locking Fork Terminal, Blue, Nylon, Partially Insulated, #8 Stud, Crimp 600V (Pack of 100), RB14-8FL
Magnifying glass
Hover image to zoom
$172.43 each
In Stock
In Stock
Get 4 Wed, Nov 4 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated

Specs

–
AWG:

18-14

Features:

Insulated

Bolt Hole Size:

#8

Product Type:

Fork (Terminal)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy