Apply to be a TradeMaster!
Main product image of Female Wire Disconnect, Blue, Nylon, 16-14 AWG 3/16" Tab (Pack of 100), RBD14-183
Magnifying glass
Hover image to zoom

Female Wire Disconnect, Blue, Nylon, 16-14 AWG 3/16" Tab (Pack of 100), RBD14-183

Brand:
Sta-Kon
SKU:
RBD14-183
Rating:
(0)
Q&A:
(0)
Female Wire Disconnect, Blue, Nylon, 16-14 AWG 3/16" Tab (Pack of 100), RBD14-183
Magnifying glass
Hover image to zoom
$166.77 each
Backorder
Backorder
Get it Tue, Dec 1 - Mon, Jan 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Nylon Insulated Female Disconnect, Length .83 Inches, Width .23 Inches, Maximum Insulation .163, Tab Size .187x.032, Wire Range #16-#14 AWG, Color Blue, Brass, Tin Plated

Specs

–
Product Type:

Female Disconnect

Features:

Insulated

AWG:

16-14

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy