Apply to be a TradeMaster!
Main product image of Round Ring Terminal, Vinyl, 12 to 10 AWG, Crimp 1.161" Long, 0.472" Wide, Yellow (Pack of 75), TV10-14R-XV
Magnifying glass
Hover image to zoom

Round Ring Terminal, Vinyl, 12 to 10 AWG, Crimp 1.161" Long, 0.472" Wide, Yellow (Pack of 75), TV10-14R-XV

Brand:
Sta-Kon
SKU:
TV10-14R-XV
Rating:
(0)
Q&A:
(0)
Round Ring Terminal, Vinyl, 12 to 10 AWG, Crimp 1.161" Long, 0.472" Wide, Yellow (Pack of 75), TV10-14R-XV
Magnifying glass
Hover image to zoom
$71.31 each
In Stock
In Stock
Get 9 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Vinyl Insulated Ring Terminal, Length 1.088 Inches, Width .500 Inches, Maximum Insulation .210, Bolt Size 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

Specs

–
Product Type:

Ring Terminal

AWG:

12-10

Features:

Insulated

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy