Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Size
–
3/8" Filter (1)
3/8" (1)
1/2" Filter (1)
1/2" (1)
Price Range
–
$40 to $45 Filter (1)
$40 to $45 (1)
$45 to $50 Filter (1)
$45 to $50 (1)
Home
Plumbing Supplies
Pipe Hangers & Clamps
Beam Clamps
Stainless Steel Beam Clamps
Stainless Steel Beam Clamps
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
62SS0038 Compare Checkbox
Compare
3/8" 304 Stainless Steel Jr. Top Beam Clamp, 350 lb Capacity
SKU:
62SS0038
Empire Industries
SKU:
62SS0038
Brand:
Empire Industries
–
+
$43.46
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Add to List
62SS0050 Compare Checkbox
Compare
1/2" 304 Stainless Steel Jr. Top Beam Clamp, 470 lb Capacity
SKU:
62SS0050
Empire Industries
SKU:
62SS0050
Brand:
Empire Industries
–
+
$47.45
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Backorder
Get it by
Wed, Nov 18 - Thu, Dec 17
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Stainless Steel Beam Clamps
Stainless Steel Beam Clamps are designed to attach hanger rod to the top or bottom flange of a beam or bar joist.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video