Apply to be a TradeMaster!
Filter menu expanded

Filters

13 items
Reset

SORT

Product Availability
–

Show In Stock Only (12)

PEX Size
–

3/8" (2)
1/2" (8)
3/4" (10)
1" (8)

Price Range
–

$5 to $10 (5)
$10 to $15 (7)
$15 to $20 (1)

Stainless Steel Expansion PEX Reducing Tees

Help Face
Need a little help?
13 items
Grid
List
Compare
Product Image of 3/4" x 3/4" x 1/2" 304 Stainless Steel Expansion PEX Tee
3/4" x 3/4" x 1/2" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T070705
Boshart
SKU: SSCEP-T070705
Brand: Boshart
(1)
$8.57 each
BOX UP & SAVE 8%
$197.25 box of 25
$7.89 each
In Stock
Get 36 by Mon, Nov 23
In Stock
Get 36 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" x 1/2" 304 Stainless Steel Expansion PEX Tee
$8.19 each
BOX UP & SAVE 8%
$188.25 box of 25
$7.53 each
In Stock
Get 33 by Mon, Nov 23
In Stock
Get 33 by Mon, Nov 23
Compare
Product Image of 1" x 1" x 3/4" 304 Stainless Steel Expansion PEX Tee
1" x 1" x 3/4" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T101007
Boshart
SKU: SSCEP-T101007
Brand: Boshart
$14.68 each
BOX UP & SAVE 8%
$337.50 box of 25
$13.50 each
In Stock
Get 85 by Mon, Nov 23
In Stock
Get 85 by Mon, Nov 23
Compare
Product Image of 3/4" x 1/2" x 3/4" 304 Stainless Steel Expansion PEX Tee
$8.11 each
BOX UP & SAVE 8%
$186.50 box of 25
$7.46 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of 1" x 1" x 1/2" 304 Stainless Steel Expansion PEX Tee
1" x 1" x 1/2" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T101005
Boshart
SKU: SSCEP-T101005
Brand: Boshart
$14.10 each
BOX UP & SAVE 8%
$324.25 box of 25
$12.97 each
In Stock
Get 17 by Mon, Nov 23
In Stock
Get 17 by Mon, Nov 23
Compare
Product Image of 1" x 3/4" x 3/4" 304 Stainless Steel Expansion PEX Tee
1" x 3/4" x 3/4" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T100707
Boshart
SKU: SSCEP-T100707
Brand: Boshart
$14.54 each
BOX UP & SAVE 8%
$334.25 box of 25
$13.37 each
In Stock
Get 27 by Mon, Nov 23
In Stock
Get 27 by Mon, Nov 23
Compare
Product Image of 1" x 3/4" x 1" 304 Stainless Steel Expansion PEX Tee
1" x 3/4" x 1" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T100710
Boshart
SKU: SSCEP-T100710
Brand: Boshart
$15.12 each
BOX UP & SAVE 8%
$347.75 box of 25
$13.91 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 3/4" x 3/4" x 1" 304 Stainless Steel Expansion PEX Tee
3/4" x 3/4" x 1" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T070710
Boshart
SKU: SSCEP-T070710
Brand: Boshart
(1)
$14.98 each
BOX UP & SAVE 8%
$344.50 box of 25
$13.78 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 1" x 3/4" x 1/2" 304 Stainless Steel Expansion PEX Tee
1" x 3/4" x 1/2" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T100705
Boshart
SKU: SSCEP-T100705
Brand: Boshart
$14.35 each
BOX UP & SAVE 8%
$330.00 box of 25
$13.20 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 1" x 1/2" x 1" 304 Stainless Steel Expansion PEX Tee
1" x 1/2" x 1" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T100510
Boshart
SKU: SSCEP-T100510
Brand: Boshart
$14.35 each
BOX UP & SAVE 8%
$330.00 box of 25
$13.20 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 1/2" x 1/2" x 3/8" 304 Stainless Steel Expansion PEX Tee
1/2" x 1/2" x 3/8" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T050503
Boshart
SKU: SSCEP-T050503
Brand: Boshart
(1)
$5.39 each
BOX UP & SAVE 8%
$124.00 box of 25
$4.96 each
In Stock
Get 25 by Mon, Nov 23
In Stock
Get 25 by Mon, Nov 23
Compare
Product Image of 3/4" x 3/4" x 3/8" 304 Stainless Steel Expansion PEX Tee
$9.22 each
BOX UP & SAVE 8%
$212.00 box of 25
$8.48 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 1" x 1/2" x 3/4" 304 Stainless Steel Expansion PEX Tee
1" x 1/2" x 3/4" 304 Stainless Steel Expansion PEX Tee
SKU: SSCEP-T100507
Boshart
SKU: SSCEP-T100507
Brand: Boshart
$14.35 each
BOX UP & SAVE 8%
$330.00 box of 25
$13.20 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Stainless Steel Expansion PEX Reducing Tees

Stainless Steel Expansion PEX Reducing Tees are 304 stainless steel fittings with a CE PEX connection type, listed for use with ASTM F1960 PEX cold and hot water distribution systems. The Boshart tees in the catalog records come in size combinations such as 1/2 x 1/2 x 3/8 inch, 3/4 x 1/2 x 1/2 inch, and 3/4 x 3/4 x 1/2 inch. PEX sizes listed across the records are 3/8-inch, 1/2-inch, and 3/4-inch. The listed ratings for the 1/2 x 1/2 x 3/8 inch tee are a 200 PSI maximum pressure and a 400 degrees F maximum temperature. The product description also points to high corrosion resistance and calls the fittings suitable where water quality is an issue. Confirming the three sizes on the fitting before ordering matters because a wrong combination stalls the rough-in.

Subcategories

  • 1/2 x 1/2 x 3/8 Inch Tees: The Boshart 1/2 x 1/2 x 3/8 inch tee is a 304 stainless steel expansion PEX tee with a CE PEX connection type. Plumbers use it where 1/2-inch PEX and 3/8-inch PEX meet in one fitting. Its listing carries a 200 PSI maximum pressure rating. Confirm all three sizes before ordering.
  • 3/4 x 3/4 x 3/8 Inch Tees: The Boshart 3/4 x 3/4 x 3/8 inch tee pairs 3/4-inch PEX with a 3/8-inch connection in a 304 stainless steel body. Installers use it where 3/4-inch and 3/8-inch PEX share one fitting. It's listed for ASTM F1960 PEX cold and hot water distribution systems.
  • 3/4 x 3/4 x 1/2 Inch Tees: The Boshart 3/4 x 3/4 x 1/2 inch tee is a 304 stainless steel expansion PEX tee for 3/4-inch and 1/2-inch PEX. Plumbers use it on PEX hot and cold water distribution work. Standards met are listed as ASTM F1960 and CSA B137.5.
  • 3/4 x 1/2 x 3/4 Inch Tees: The Boshart 3/4 x 1/2 x 3/4 inch tee is a 304 stainless steel expansion PEX tee with a CE PEX connection type. Contractors use it where 3/4-inch and 1/2-inch PEX come together. The listing shows a temperature range with a 400 degrees F maximum.

Buying Guide

Start with the size combination. The Boshart tees in the catalog records list three sizes in the name, such as 3/4 x 1/2 x 3/4 inch, and all three must match the PEX being joined. Read the sizes from the plan or the existing layout and confirm each one against the listing name before ordering.

Next, confirm the connection system. The tees are listed with a CE PEX connection type and for use with ASTM F1960 PEX cold and hot water distribution systems. Expansion tools and PEX tubing on the job need to be compatible with that connection type, so verify the system before buying fittings.

Then check the ratings against the system. The 3/4 x 1/2 x 1/2 inch tee lists a 200 PSI maximum pressure rating and a temperature range with a 400 degrees F maximum, and the listed standards are CSA B137.5 and ASTM F1960. Compare those numbers with the design pressure and temperature of the installation. When choosing Stainless Steel Expansion PEX Reducing Tees for a job, tie ratings to the specific tee on the order, not to the whole category.

Finally, consider the water. The product description calls the fittings suitable for areas with high acidity and anywhere water quality is an issue, and cites high corrosion resistance. Such conditions are a reason to consider stainless steel, though the system designer still makes the final call.

Frequently Asked Questions

What sizes do Boshart stainless steel expansion PEX reducing tees come in?

The Boshart Stainless Steel Expansion PEX Reducing Tees in the records include 1/2 x 1/2 x 3/8, 3/4 x 1/2 x 1/2, 3/4 x 1/2 x 3/4, 3/4 x 3/4 x 3/8, and 3/4 x 3/4 x 1/2 inch combinations. Confirm all three sizes against the listing name before ordering.

What pressure are these stainless expansion PEX tees rated for?

The Boshart 3/4 x 3/4 x 1/2 inch stainless steel expansion PEX tee lists a 200 PSI maximum pressure rating. Check each tee's own listing for its rating, because ratings belong to the model and not to the whole category of stainless steel expansion PEX reducing tees.

Do these tees work with ASTM F1960 PEX?

Boshart's stainless steel expansion PEX tees in the records are listed for use with ASTM F1960 PEX cold and hot water distribution systems. They also list CSA B137.5 as a standard met. Confirm tubing and expansion tools are compatible before starting.

What material are stainless steel expansion PEX reducing tees made from?

The Boshart tees in the records are 304 stainless steel. The product description cites high corrosion resistance. Material is listed in each tee's specifications.

What's the max temperature on a stainless expansion PEX tee?

The Boshart 3/4 x 1/2 x 3/4 inch stainless steel expansion PEX tee lists a temperature range with a 400 degrees F (204 degrees C) maximum. Verify the rating on the exact tee being ordered, and compare it with the system's design temperature.

Didn't find what you're looking for? 
Let us know
.