Apply to be a TradeMaster!
Main product image of 9" x 1" Demolition CT Reciprocating Saw Blades
Magnifying glass
Hover image to zoom
9" x 1" Demolition CT Reciprocating Saw Blades
Magnifying glass
Hover image to zoom
$9.18 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Carbide
Product Highlight: Width (Inches)
1" Width

Description

–
Features:
  • Up to 50x life vs bimetal vs. 6tpi standard LENOX bi-metal reciprocating saw blades cutting wood with nails
  • Carbide tipped for the highest performance in nail-embedded wood
  • Up to 50x longer life than bi-metal reciprocating blades* high performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Stands up to tough demolition applications tall, thick blade profile designed to add durability and minimizes blade breaks
  • Engineered for fast performance each tooth is precision ground to cut through nails with ease

Specs

–
Product Type:

Saw Blade

Length (Inches):

9"

Material:

Carbide

Width (Inches):

1"

Teeth per Inch:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy