Apply to be a TradeMaster!
Main product image of 4" x 3/8" 6 TPI Shank General Purpose Jig Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom

4" x 3/8" 6 TPI Shank General Purpose Jig Saw Blade (5 Pack)

Brand:
Lenox
SKU:
1991407
Rating:
(0)
Q&A:
(0)
4" x 3/8" 6 TPI Shank General Purpose Jig Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom
$5.50 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
4" Length
Product Highlight: Width (Inches)
3/8" Width

Description

–
Features:
  • Versatile Design: Thick, Wide Teeth Provide Durability To Cut Metal And Nail Embedded Wood. Deep Gullets Maintain Speed In Wood.
  • Power Blast Technology Increases Durability*: High Speed Blasting Along The Tang Strengthens The Blade To Reduce Breaks And Increase Durability

Specs

–
Product Type:

Blade

Length (Inches):

4"

Width (Inches):

3/8"

Blade Material:

Bi-Metal

Teeth per Inch:

6

Application:

Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy