Apply to be a TradeMaster!
Main product image of 3-5/8" x 3/8" 18 TPI T-Shank Power Arc Medium Metal Cutting Jig Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom

3-5/8" x 3/8" 18 TPI T-Shank Power Arc Medium Metal Cutting Jig Saw Blade (5 Pack)

Brand:
Lenox
SKU:
1991599
Rating:
(0)
Q&A:
(0)
3-5/8" x 3/8" 18 TPI T-Shank Power Arc Medium Metal Cutting Jig Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom
$11.59 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/8" Width
Product Highlight: Length (Inches)
3-5/8" Length

Description

–
Features:
  • Up To 2X Longer Life*: Curved Profile Optimizes The Angle Of Attack For Fast Cutting And Longer Life Cutting Metal.
  • Power Blast Technology Increases Durability*: High Speed Blasting Strengthens The Blade To Reduce Breaks And Increase Durability
  • Shatter Resistant: Bi-Metal Technology Flexes To Resist Breaking And Helps To Extend Blade Life.
  • High Speed Blasting Strengthens The Blade To Reduce Breaks And Increase Durability

Specs

–
Width (Inches):

3/8"

Product Type:

Blade

Application:

Cutting

Blade Material:

Bi-Metal

Teeth per Inch:

18

Length (Inches):

3-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy