Apply to be a TradeMaster!
Main product image of 6" x 1" Lazer CT Carbide Tipped Reciprocating Saw Blades
Magnifying glass
Hover image to zoom

6" x 1" Lazer CT Carbide Tipped Reciprocating Saw Blades

Brand:
Lenox
SKU:
2014220
Rating:
(0)
Q&A:
(0)
6" x 1" Lazer CT Carbide Tipped Reciprocating Saw Blades
Magnifying glass
Hover image to zoom
$10.23 each
In Stock
In Stock
Get 4 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide
Product Highlight: Width (Inches)
1" Width
Product Highlight: Length (Inches)
6" Length

Description

–
Features:
  • Up to 50x life vs bimetal vs. 10tpi standard LENOX bi-metal reciprocating sawblades cutting cast iron and rebar
  • Carbide tipped for the highest performance incast iron and stainless steel
  • Up to 50x longer life than bi-metal reciprocating blades* high performance carbides are welded to the cutting edge for durability and to help prevent tooth loss
  • Fast cuts in demanding metal cutting applications titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Straight cuts in large diameter materials tall blade profile delivers straight cuts and long life in demanding metal cutting applications

Specs

–
Material:

Carbide

Width (Inches):

1"

Length (Inches):

6"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy