Apply to be a TradeMaster!
Main product image of 12" 32-TPI Bi-Metal Hacksaw Blades - 10 Pack
Magnifying glass
Hover image to zoom

12" 32-TPI Bi-Metal Hacksaw Blades - 10 Pack

Brand:
Lenox
SKU:
20146V232HE
Rating:
(0)
Q&A:
(0)
12" 32-TPI Bi-Metal Hacksaw Blades - 10 Pack
Magnifying glass
Hover image to zoom
$30.79 each
In Stock
In Stock
Get 78 Fri, Oct 9 - Mon, Oct 12

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • T2 technology: blade design to support blade durability
  • Shatter-resistant: bi-metal construction allows blades to bend and flex without breaking
  • Shatter-resistant
  • Bi-metal construction allows blades to bend and flex without breaking

Specs

–
Application:

Thin Metal

Teeth per Inch:

32

Product Type:

Saw Blade

Material:

Bi-Metal

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy