Apply to be a TradeMaster!
Main product image of 4-1/2" x 7/8" Diamond Combo Abrasive Cut-Off Wheel
Magnifying glass
Hover image to zoom

4-1/2" x 7/8" Diamond Combo Abrasive Cut-Off Wheel

Brand:
Lenox
SKU:
2044467
Rating:
(0)
Q&A:
(0)
4-1/2" x 7/8" Diamond Combo Abrasive Cut-Off Wheel
Magnifying glass
Hover image to zoom
$18.97 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter
4-1/2" Diameter
Product Highlight: RPM
13200 RPM

Description

–
Features:
  • 1,000+ Cuts:
  • Metalmax Delivers 1,000 Or More Cuts With No Need For Wheel Changes. That Is 30 Times Longer Life
  • Than Thin Bonded Cut-Off Wheels.*
  • Long Life:
  • Advanced Diamond Technology Provides Extreme Durability In Metal Cutting Applications, Leading To Increased

Specs

–
Product Type:

Cut-Off Disc

Arbor:

7/8"

Application:

Sheet Metal

Cast Iron

Aluminum

Rebar

Non-Ferrous Metal

Castings

Stainless Steel

Blade Material:

Diamond

Diameter:

4-1/2"

RPM:

13200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy