Apply to be a TradeMaster!
Main product image of VISE-GRIP 12" Cast Aluminum Pipe Wrench, 2" Jaw Capacity
Magnifying glass
Hover image to zoom

VISE-GRIP 12" Cast Aluminum Pipe Wrench, 2" Jaw Capacity

Brand:
Irwin
SKU:
2074112
Rating:
(0)
Q&A:
(0)
VISE-GRIP 12" Cast Aluminum Pipe Wrench, 2" Jaw Capacity
Magnifying glass
Hover image to zoom
$56.78 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Cast Aluminum

Description

–
Features:
  • 40% lighter than cast iron pipe wrenches
  • Drop-forged jaw is heat-treated to resist distortion or breakage
  • Hardened teeth provide tremendous bite
  • Easy-spin adjusting nut is heat-treated for durability
  • I-beam handle's wide design provides better weight distribution

Specs

–
Jaw Capacity:

2"

Product Type:

Wrench

Length (Inches):

12"

Material:

Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy