Apply to be a TradeMaster!
Main product image of VISE-GRIP 36" Cast Aluminum Pipe Wrench, 5" Jaw Capacity (Gray)
Magnifying glass
Hover image to zoom

VISE-GRIP 36" Cast Aluminum Pipe Wrench, 5" Jaw Capacity (Gray)

Brand:
Irwin
SKU:
2074136
Rating:
(0)
Q&A:
(0)
VISE-GRIP 36" Cast Aluminum Pipe Wrench, 5" Jaw Capacity (Gray)
Magnifying glass
Hover image to zoom
$186.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Cast Aluminum
Product Highlight: Length (Inches)
36" Length

Description

–
Features:
  • 40% lighter than cast iron pipe wrenches
  • Drop-forged jaw is heat-treated to resist distortion or breakage
  • Hardened teeth provide tremendous bite
  • Easy-spin adjusting nut is heat-treated for durability
  • I-Beam handle and wide design provides better weight distribution

Specs

–
Color:

Gray

Material:

Cast Aluminum

Product Type:

Wrench

Jaw Capacity:

5"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy