Apply to be a TradeMaster!
Main product image of 8" VISE-GRIP Cable Cutting Pliers
Magnifying glass
Hover image to zoom

8" VISE-GRIP Cable Cutting Pliers

Brand:
Irwin
SKU:
2078328
Rating:
(0)
Q&A:
(0)
8" VISE-GRIP Cable Cutting Pliers
Magnifying glass
Hover image to zoom
$20.48 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length

Description

–
Features:
  • Durable nickel chromium steel construction
  • ProTouch grips provide extra comfort and reduces hand fatigue
  • Cuts copper and aluminum wire
  • Induction hardened cutting edge stays sharper, longer
  • Meets or exceeds ANSI specifications

Specs

–
Product Type:

Pliers

Jaw Capacity:

1-1/4"

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy