Apply to be a TradeMaster!
Main product image of VISE-GRIP 18" Cast Iron Pipe Wrench, SAE, 2-1/2" Jaw Capacity
Magnifying glass
Hover image to zoom

VISE-GRIP 18" Cast Iron Pipe Wrench, SAE, 2-1/2" Jaw Capacity

Brand:
Irwin
SKU:
274103-IRWIN
Rating:
(0)
Q&A:
(0)
VISE-GRIP 18" Cast Iron Pipe Wrench, SAE, 2-1/2" Jaw Capacity
Magnifying glass
Hover image to zoom
$32.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Length (Inches)
18" Length

Description

–

Features:

  • Heavy-duty cast iron housing
  • Drop-forged jaw is heat-treated to resist distortion or breakage
  • Hardened teeth provide tremendous bite
  • Easy-spin adjusting nut is heat-treated for durability
  • I-beam handle's wide design provides better weight distribution

  • Wrench Type: Straight Pipe
  • Maximum Pipe Capacity (Inch): 2-1/2
  • Overall Length (Inch): 18
  • Material: Cast Iron
  • Additional Information: Heavy-Duty Pipe Wrench

Specs

–
Product Type:

Wrench

Material:

Cast Iron

Jaw Capacity:

2-1/2"

Length (Inches):

18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy