Apply to be a TradeMaster!
Main product image of 20V MAX, XR Brushless Drain Snake (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX, XR Brushless Drain Snake (Tool Only)

Brand:
Dewalt
SKU:
DCD200B
Rating:
(0)
Q&A:
(0)
20V MAX, XR Brushless Drain Snake (Tool Only)
Magnifying glass
Hover image to zoom
$403.93 each
In Stock
In Stock
Get 3 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Color
Black, Yellow

Description

–
Features:
  • Use in up to 3" pipes with removable drum that accepts up to 3/8" x 35' cable
  • Protect surfaces from rotating drum with the fixed outer shroud
  • Illuminate dark work areas with the pivoting LED and 3 brightness modes
  • Quickly lock/release cable with the sliding nose cone
  • Variable speed trigger with drill-style inline forward/reverse button

Specs

–
Battery Type:

Lithium-Ion

Product Type:

Drain Snake

Voltage:

20v

Color:

Black

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy