Apply to be a TradeMaster!
Main product image of 20V MAX Transfer Pump
Magnifying glass
Hover image to zoom

20V MAX Transfer Pump

Brand:
Dewalt
SKU:
DCE050B
Rating:
(0)
Q&A:
(0)
20V MAX Transfer Pump
Magnifying glass
Hover image to zoom
$251.44 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
FGHT Connection

Description

–
Features:
  • Application Versatility - Able to transfer a 60% water/40% propylene glycol mixture to help complete HVAC and refrigeration workflows.
  • Exceptional Speed - Work quickly with a professional pump that is able to transfer up to 10 gal. per minute (GPM) using tap water.
  • Professional Performance - Transfer up to 300 gallons of tap water and achieve a lift height up to 25 feet with tap water**.
  • Helps Maximize Tool Control - Prioritize control on the jobsite with a lightweight design, self-priming pump, and a LED-embedded power switch.
  • Powerful Pump - Take on tough jobs with this tool able to achieve up to 4.5 GPM at 45 feet of head height using tap water, on average.

Specs

–
Voltage:

20v

Connection Size:

3/4"

Product Type:

Pump

Connection Type:

FGHT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy