Apply to be a TradeMaster!
Main product image of 20V MAX XR 1-1/2" PEX Expander Kit
Magnifying glass
Hover image to zoom

20V MAX XR 1-1/2" PEX Expander Kit

Brand:
Dewalt
SKU:
DCE410P1
Rating:
(0)
Q&A:
(0)
20V MAX XR 1-1/2" PEX Expander Kit
Magnifying glass
Hover image to zoom
$939.00 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v

Description

–
Features:
  • The lightest cordless pro-grade solution for expanding 1-1/4" and 1-1/2" PEX pipe**
  • Provides up to 20% faster speed of expansion than the Milwaukee 2632 M18 PEX Expander
  • Automatic Rotating Head Action for Even Pipe Expansion
  • Expands 3/8"- 1-1/2" ASTM F1960 Approved PEX & PE-RT Pipe
  • Work all day on one battery, make up to 81 expansions on 1-1/2" PEX-A pipe per 5Ah battery
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

–
PEX Size:

1-1/4"

1"

1-1/2"

Voltage:

20v

Product Type:

Expander

Application:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy