Apply to be a TradeMaster!
Main product image of 20V MAX Hydraulic Knockout Tool Kit w/ 1/2" - 4" Punches & Dies, Stud, and Case
Magnifying glass
Hover image to zoom

20V MAX Hydraulic Knockout Tool Kit w/ 1/2" - 4" Punches & Dies, Stud, and Case

Brand:
Dewalt
SKU:
DCE600D1K4
Rating:
(0)
Q&A:
(0)
20V MAX Hydraulic Knockout Tool Kit w/ 1/2" - 4" Punches & Dies, Stud, and Case
Magnifying glass
Hover image to zoom
$2,662.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
20v

Description

–
Features:
  • Punches up to 10 gauge mild steel and 12 gauge stainless steel
  • Threadless draw stud connection allows punch and die setup without weight of the tool
  • Embedded magnets in dies for precise punch setup
  • Inline body and 180° rotatable head allows maximum clearance in tight spaces
  • Detent head securely holds cylinder in place before, during, and after punch completion
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

–
Hole Size:

1-1/2"

1-1/4"

2-1/2"

1/2"

3-1/2"

3/4"

4"

3"

2"

1"

Battery Type:

Lithium-Ion

Includes:

Carry Case

Punches

Dies

Draw Stud

Material:

Stainless Steel

Product Type:

Knockout Tool

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy