Apply to be a TradeMaster!
Main product image of 20V MAX XR 1/2" Mid-Range Impact Wrench w/ Hog Ring Anvil (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR 1/2" Mid-Range Impact Wrench w/ Hog Ring Anvil (Tool Only)

Brand:
Dewalt
SKU:
DCF891B
Rating:
(0)
Q&A:
(0)
20V MAX XR 1/2" Mid-Range Impact Wrench w/ Hog Ring Anvil (Tool Only)
Magnifying glass
Hover image to zoom
$275.76 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v

Description

–
Features:
  • Tackle wide range of fastening applications with 600 ft-lbs. of max fastening torque and 800 ft-lbs. of max breakaway torque
  • Choose the output level based on the job: control is in your hands with 4 speed settings and a variable speed trigger
  • Helps prevent overtightening and fastener run-off with precision wrench control
  • Illuminate dark workspaces using the on-tool LED work light
  • Built for comfortable use when working in tight spaces with compact and lightweight design

Specs

–
Anvil Type:

Hog Ring

Product Type:

Impact Wrench

Voltage:

20v

Anvil Size:

1/2"

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy