Apply to be a TradeMaster!
Main product image of 20V MAX XR 1/2" Brushless Cordless High Torque Impact Wrench w/ Hog Ring Anvil (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX XR 1/2" Brushless Cordless High Torque Impact Wrench w/ Hog Ring Anvil (Tool Only)

Brand:
Dewalt
SKU:
DCF961B
Rating:
(0)
Q&A:
(0)
20V MAX XR 1/2" Brushless Cordless High Torque Impact Wrench w/ Hog Ring Anvil (Tool Only)
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Features:
  • The industry's highest rated max torque cordless 1/2 in. impact wrench** - delivers 1200 ft-lbs of max fastening torque and 1750 ft-lbs of max breakaway torque
  • Get up to 71% more torque*** - to complete tough fastening applications
  • 3 speed settings and precision wrench mode - to help prevent overtightening and fastening run-off

Specs

–
Power Source:

Battery

Battery Type:

Lithium-Ion

Product Type:

Impact Wrench

Anvil Type:

Hog Ring

Anvil Size:

1/2"

Voltage:

20v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy