Apply to be a TradeMaster!
Main product image of 60V MAX Brushless Cordless 4-1/2" - 6" Small Angle Grinder w/ FLEXVOLT Batteries and Kickback Brake Kit
Magnifying glass
Hover image to zoom

60V MAX Brushless Cordless 4-1/2" - 6" Small Angle Grinder w/ FLEXVOLT Batteries and Kickback Brake Kit

Brand:
Dewalt
SKU:
DCG418X2
Rating:
(0)
Q&A:
(0)
60V MAX Brushless Cordless 4-1/2" - 6" Small Angle Grinder w/ FLEXVOLT Batteries and Kickback Brake Kit
Magnifying glass
Hover image to zoom
$549.00 each
In Stock
In Stock
Get 1 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: RPM
9000 RPM
Product Highlight: Diameter
4-1/2", 6" Diameter
Product Highlight: Power Source
Battery
Product Highlight: Voltage
60v

Description

Features:
  • Coil nails with bright, galvanished (G12), hot-dipped or stainless steel surfaces finishes. Either spiral, ring, plain or barbed shank.
  • 13 Amp motor equivalent power
  • 9000 rpm no-load speed for applications with 6 in. grinder wheels
  • Brake engages when trigger is released with a stopping speed of 1.5 seconds when using a standard grinding wheel (4-1/2 in. x 1/4 in. bonded abrasive wheel, non-hubbed)
  • Kicback Brake engages when a pinch, stall, or bind-up event is sensed. The electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off
  • NA Lithium Ion Battery Packs PDS (over 100 Whr) Rev 5.04

Specs

Arbor:

5/8"

11"

Battery Type:

Lithium-Ion

RPM:

9000

Product Type:

Grinder

Diameter:

4-1/2"

6"

Power Source:

Battery

Voltage:

60v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy