Apply to be a TradeMaster!
Main product image of USB-C Rechargeable LED Task Light
Magnifying glass
Hover image to zoom

USB-C Rechargeable LED Task Light

Brand:
Dewalt
SKU:
DCL182
Rating:
(0)
Q&A:
(0)
USB-C Rechargeable LED Task Light
Magnifying glass
Hover image to zoom
$121.15 each
In Stock
In Stock
Get 2 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
4v

Description

–
Features:
  • Powerful LEDs: up to 1000 lumens of brightness on high mode
  • Jobsite tough: durable housing and IP54 rated for dust and water protection
  • Pivoting light head: light pivots and rotates to adapt to jobsite needs
  • Usb charging: charge integral battery in as little as 85 minutes with cable (included) and 5vdc 3a power supply/brick (not included)
  • Carabiner: clip on tool belt or bag for easy storage and accessibility

Specs

–
Product Type:

Work Light

Application:

Accessory

Voltage:

4v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy