Shop Resideo Sale
Main product image of ATOMIC 20V MAX Cordless One-Handed Reciprocating Saw Kit
Magnifying glass
Hover image to zoom

ATOMIC 20V MAX Cordless One-Handed Reciprocating Saw Kit

Brand:
Dewalt
SKU:
DCS369P1
Rating:
(0)
Q&A:
(0)
ATOMIC 20V MAX Cordless One-Handed Reciprocating Saw Kit
Magnifying glass
Hover image to zoom
$333.15 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v

Description

–
Features:
  • Compact at only 12.5 in. front to back
  • 37% Lighter than the DCS367 Reciprocating Saw (tool only)
  • Brushless motor for increased performance
  • LED to help illuminate dark work spaces
  • Tool-free blade release allows for quick and easy blade changes
  • NA Lithium Ion Battery Packs PDS (less than or equal to 100 Whr) Rev 7.01 (1)

Specs

–
Voltage:

20v

Product Type:

Reciprocating Saw

Battery Type:

Lithium-Ion

Application:

Tool

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy