Apply to be a TradeMaster!
Main product image of 20V MAX XR Brushless Cordless Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom
20V MAX XR Brushless Cordless Reciprocating Saw (Tool Only)
Magnifying glass
Hover image to zoom
$275.76 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v

Description

–
Features:
  • Our fastest cutting 20V MAX* reciprocating saw** - work quickly with a fast cutting speed and a 1-1/8 in. stroke length.
  • Powerful performance - take on heavy-duty jobs with the brushless motor that delivers more power for tough demands.
  • High efficiency - help maximize efficiency on tough jobs with up to 102 cuts per charge.
  • Engineered for ease of use - change blades quickly and easily with a keyless lever-action blade clamp.
  • Help maximize control - stay in control with a variable speed trigger that offers 3,000 max SPM (no-load) and a pivoting shoe that allows for several points of contact with the material.

Specs

–
Product Type:

Reciprocating Saw

Voltage:

20v

Application:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy