Apply to be a TradeMaster!
Main product image of 9" 6 TPI Taper Bi-Metal Reciprocating Blade
Magnifying glass
Hover image to zoom
9" 6 TPI Taper Bi-Metal Reciprocating Blade
Magnifying glass
Hover image to zoom
$16.40 each
In Stock
In Stock
Get 32 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Inches)
9" Length

Description

–
Features:
  • Reinforced tooth for increased durability when cutting through nails and other foreign objects
  • +6 degree hook angle for fast, aggressive cuts
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
  • Raker tooth design increases the tooth contact area for faster cuts

Specs

–
Material:

Bi-Metal

Product Type:

Saw Blade

Width (Inches):

3/4"

Teeth per Inch:

6

Application:

Nail-Embedded Wood

Length (Inches):

9"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy