Apply to be a TradeMaster!
Main product image of 12" 6 TPI Wood Cutting Reciprocating Saw Blades, 305mm (5 Pack)
Magnifying glass
Hover image to zoom

12" 6 TPI Wood Cutting Reciprocating Saw Blades, 305mm (5 Pack)

Brand:
Dewalt
SKU:
DW4804
Rating:
(0)
Q&A:
(0)
12" 6 TPI Wood Cutting Reciprocating Saw Blades, 305mm (5 Pack)
Magnifying glass
Hover image to zoom
$19.57 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • Up to 50% longer life* patented tooth forms optimize chip removal for efficient cutting and long life. *average performance of DEWALT reciprocating saw blade range vs. Prior generation DEWALT blades
  • Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Made in the USA with global materials

Specs

–
Width (Inches):

3/4"

Product Type:

Saw Blade

Application:

Nail-Embedded Wood

Length (Inches):

12"

Teeth per Inch:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy