Apply to be a TradeMaster!
Main product image of 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade
Magnifying glass
Hover image to zoom
8" 14 TPI Straight Back Bi-Metal Reciprocating Blade
Magnifying glass
Hover image to zoom
$13.37 each
In Stock
In Stock
Get 7 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Patented tooth design utilizes sharper tooth geometry for faster cut rates.
  • Aggressive shank angle increases tooth contact, maintaining cutting speed as blade wears for longer blade life.
  • Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts.
  • Manufactured by DEWALT

Specs

–
Width (Inches):

3/4"

Teeth per Inch:

14

Product Type:

Saw Blade

Application:

Metal

Length (Inches):

8"

Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy