Apply to be a TradeMaster!
Main product image of 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack)
Magnifying glass
Hover image to zoom
6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack)
Magnifying glass
Hover image to zoom
$13.11 each
In Stock
In Stock
Get 2 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Up to 50% longer life*: patented toothforms optimize chip removal for efficient cutting and long life. *average performance of DEWALT reciprocating saw blade range vs. Prior generation DEWALT blades
  • Durable blade design: bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • Made in the U. S. A. With global materials
  • Manufactured by DEWALT

Specs

–
Width (Inches):

3/4"

Length (Inches):

6"

Application:

Metal

Product Type:

Saw Blade

Material:

Bi-Metal

Teeth per Inch:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy