Apply to be a TradeMaster!
Main product image of 8" Carbide-Coated Reciprocating Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom
8" Carbide-Coated Reciprocating Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom
$18.84 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Material
Carbide
Product Highlight: Width (Inches)
3/4" Width

Description

–
Features:
  • Long life in abrasive materials: high-performance carbide cuts through hard materials like fiber cement, brick, tile, and fiberglass.

Specs

–
Length (Inches):

8"

Product Type:

Saw Blade

Application:

Brick

Cast Iron

Fiber Cement

Teeth per Inch:

Grit

Material:

Carbide

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy