Apply to be a TradeMaster!
Main product image of 3-1/2" 14 TPI Scroll Cutting Bi-Metal Reciprocating Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom

3-1/2" 14 TPI Scroll Cutting Bi-Metal Reciprocating Saw Blade (5 Pack)

Brand:
Dewalt
SKU:
DW4844
Rating:
(0)
Q&A:
(0)
3-1/2" 14 TPI Scroll Cutting Bi-Metal Reciprocating Saw Blade (5 Pack)
Magnifying glass
Hover image to zoom
$14.18 each
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Long life in abrasive materials: high-performance carbide cuts through hard materials like fiber cement, brick, tile, and fiberglass.

Specs

–
Application:

Fiber Cement

Tile

Fiberglass

Brick

Length (Inches):

6"

Blade Length:

3-1/2"

Teeth per Inch:

14

Material:

Bi-Metal

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy