Apply to be a TradeMaster!
Main product image of OSC Remodeling Assortment (3 Pack)
Magnifying glass
Hover image to zoom

OSC Remodeling Assortment (3 Pack)

Brand:
Dewalt
SKU:
DWA423RSET
Rating:
(0)
Q&A:
(0)
OSC Remodeling Assortment (3 Pack)
Magnifying glass
Hover image to zoom
$31.85 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal

Description

–
Features:
  • Up to 7X the life when cutting nails* - cut through common construction materials with a high-performance coating that delivers up to 7X the life when cutting nail-embedded wood***.
  • PlungePoint tip - take on precision applications with the PlungePoint tip designed for quick and precise plunge cuts. ***
  • Quick, accurate cutouts - make plunge and rip cuts fast in drywall with a proprietary, 3-sided blade design. **
  • Convenient blade size - install single gang electrical boxes with an ideal cutting width of 2 1/8 in. (54 mm). **
  • Efficient metal cutting - take on metal cutting applications with precision ground carbide tipped teeth designed to deliver long life.

Specs

–
Product Type:

Blade

Material:

Bi-Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy