Apply to be a TradeMaster!
Main product image of General Purpose PlungePoint Oscillating Blade
Magnifying glass
Hover image to zoom

General Purpose PlungePoint Oscillating Blade

Brand:
Dewalt
SKU:
DWA4258
Rating:
(0)
Q&A:
(0)
General Purpose PlungePoint Oscillating Blade
Magnifying glass
Hover image to zoom
$13.77 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1-1/4"

Description

–
Features:
  • Up to 7x the life when cutting nails* - cut through common construction materials with a high-performance coating that delivers up to 7x the life when cutting nail-embedded wood*.
  • Plungepoint tip - take on precision applications with the plungepoint tip designed for quick and precise plunge cuts.
  • Durable bi-metal construction - featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction materials.
  • Tool-free blade changes - change blades without the need of an adaptor with the universal fitment blade connection system**.

Specs

–
Material:

Steel

Size:

1-1/4"

Product Type:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy