Apply to be a TradeMaster!
Main product image of Impact Connect PEX Crimp Ring Attachment
Magnifying glass
Hover image to zoom

Impact Connect PEX Crimp Ring Attachment

Brand:
Dewalt
SKU:
DWAPXCIR
Rating:
(0)
Q&A:
(0)
Impact Connect PEX Crimp Ring Attachment
Magnifying glass
Hover image to zoom
$156.66 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v, 18v
Product Highlight: Size
1/4"

Description

–
Features:
  • 50% faster crimping - promote productivity with this attachment that delivers 50% faster crimps without the hassle of a hand tool.
  • Less crimping effort - limit fatigue with this PEX crimper that requires less work to finish the job.
  • Multi-brand compatibility - works with select DEWALT 20V MAX* and other pro-grade 18V impact drivers.
  • Quick-change brace - attach in seconds to go from driving screws to clamping pipe.
  • Adjustable torque - control performance for a variety of applications with adjustable torque settings.

Specs

–
Voltage:

20v

18v

Size:

1/4"

Product Type:

PEX Tool

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy